Addon 16Gb Ddr3-1600Mhz Dr Rdimm F/ Hp

  • Mfr # 684031-001-AM

  • Zoro # G0646890


product price: $92.65
/ea
Free Shipping & Returns

Key Features

Thickness
300 mil
Number of Modules
(1) 16GB
Memory Standard
DDR3-1600/PC3-12800
Memory Voltage
1.50V
Memory Technology
DDR3 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684031-001-AM
Zoro #
G0646890
UPC #
821455324257
Country of Origin
Unknown

Dimensions

Thickness
300 mil
Memory Size
16 GB

Details

Number of Modules
(1) 16GB
Memory Standard
DDR3-1600/PC3-12800
Memory Voltage
1.50V
Memory Technology
DDR3 SDRAM
Memory Speed
1600 MHz
Signal Processing
Registered
Number of Pins
240
Error Checking
ECC
Item
RAM Module
CAS Latency
CL11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.