Zoro Homepage

Addon 16Gb Ddr3-1600Mhz Rdimm F/ Cisco

  • Mfr # UCS-MR-2X082RY-E-AM

  • Zoro # G0713381


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Thickness
500 mil
Number of Pins
240
Memory Speed
1600 MHz
Number of Modules
(2) 8GB
Memory Voltage
1.35V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS-MR-2X082RY-E-AM
Zoro #
G0713381
UPC #
821455494301
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
16 GB

Details

Number of Pins
240
Item
RAM Module
Memory Speed
1600 MHz
Number of Modules
(2) 8GB
Memory Voltage
1.35V
Error Checking
ECC
Memory Standard
DDR3-1600/PC3-12800
Memory Technology
DDR3 SDRAM
CAS Latency
CL11
Signal Processing
Registered

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.