Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 16Gb Ddr4-2133Mhz Rdimm F/ Lenovo

  • Mfr # 46W0796-AM

  • Zoro # G0721066


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR4-2133/PC4-17066
CAS Latency
CL15
Memory Voltage
1.20V
Memory Size
16 GB
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46W0796-AM
Zoro #
G0721066
UPC #
821455287170
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Memory Standard
DDR4-2133/PC4-17066
Item
RAM Module
CAS Latency
CL15
Memory Voltage
1.20V
Number of Pins
288
Error Checking
ECC
Memory Rank
Dual-rank
Signal Processing
Registered
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Number of Modules
(1) 16GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.