Zoro Homepage

Addon 16M Om3 Aqua Duplex Patch Cable

  • Mfr # ADD-LC-LC-16M5OM3

  • Zoro # G0706138


product price: $39.49
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
OFNR
Clad Dimension
50/125 &micro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-LC-LC-16M5OM3
Zoro #
G0706138
UPC #
821455444214
Country of Origin
Unknown

Dimensions

Clad Dimension
50/125 &micro
Height - Batteries
13"
Width
11"

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
OFNR
Color
Aqua
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Features
Laser-optimized
Simplex/Duplex/Multifiber
Duplex

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.