Shop ADD-ON
See all product information
Create Account
ADDON 17FT GRAY CAT 6 PVC ETHERNET CABLE SNAGLESS BUBBLE BOOT RJ-45 M/M
- Mfr # ADD-17FCAT6-GY
- Zoro # G923563863
product price:Â
$
27.99
/ea
Key Features
Cable Length
16.99 ft
Performance Category
Category 6
Wire Size
24 AWG
Cable Jacket Color
Gray
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-17FCAT6-GY
- Zoro #
- G923563863
- UPC #
- 195285673534
- Country of Origin
- China
- Item
- Network Cable
- Performance Category
- Category 6
- Cable Jacket Color
- Gray
- End 1 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Gender
- Male
- NEC Article and Type
- CM
Dimensions
- Cable Length
- 16.99 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.