Addon 1.82M (6.00Ft) Hdmi 1.4 Male To Male Black Cable

  • Mfr # HDMIHSMM6

  • Zoro # G0567118


product price:  $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Cable Type
HDMI
Cable Length
6 ft
Color
Black
Conductor Material
Copper
For Use With
TV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDMIHSMM6
Zoro #
G0567118
UPC #
821455047552
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Cable Type
HDMI
Color
Black
Conductor Material
Copper
For Use With
TV
Connection A
1 x HDMI 1.4 Digital Audio/Video - Male
Item
A/V Cable
Connection B
1 x HDMI 1.4 Digital Audio/Video - Male
Device Supported
TV, Audio/Video Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.