Zoro Homepage

Addon 1.82M (6.00Ft) Usb 2.0 (A) Male To Usb 2.0 (B) Male Black Cable

  • Mfr # USBEXTAB6

  • Zoro # G0536421


product price: $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Compatible With
Printer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBEXTAB6
Zoro #
G0536421
UPC #
821455047880
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Compatible With
Printer
Cable Type
USB
Conductor
Copper
Device Supported
Printer, Scanner
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.