This item is Discontinued.

Add-On Addon 18M Lc (Male) To Sc (Male) Straight Yellow Os2 Duplex Fiber ADD-SC-LC-18M9SMF

This item is Discontinued.

Add-On

Addon 18M Lc (Male) To Sc (Male) Straight Yellow Os2 Duplex Fiber (Discontinued)

Mfr # ADD-SC-LC-18M9SMF
Zoro # G9917558
UPC # 821455884034
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADD-SC-LC-18M9SMF
Zoro #
G9917558
UPC #
821455884034
Country of Origin
Unknown

Dimensions

Clad Dimension
9/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
OFNR
Color
Yellow
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Single-mode
Features
Ultra Physical Contact (UPC)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.