Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 19-Inch Cat6 24 Port Patch Panel

  • Mfr # ADD-PPST-24P110C6

  • Zoro # G0780487


product price: $70.15
/ea

Key Features

Number of Ports
24
Material
Steel
Mounting Style
Rack-mountable
Height
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-PPST-24P110C6
Zoro #
G0780487
UPC #
821455143810
Country of Origin
Unknown

Dimensions

Height
22"

Details

Item
Network Patch Panel
Number of Ports
24
Material
Steel
Mounting Style
Rack-mountable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.