Addon 1Ft Rj-45 (Male) To Rj-45 (Male) Orange Slim Cat6 Straight Utp
- Mfr # ADD-1FSLCAT6-OE
- Zoro # G9978290
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
1 ft
Jacket Color
Orange
Jacket Type
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-1FSLCAT6-OE
- Zoro #
- G9978290
- UPC #
- 821456139188
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Clear Claw, Snagless
- Jacket Color
- Orange
- Jacket Type
- CM
- Features
- Unshielded Twisted Pair (UTP)
- Shielding
- No
- Cable Type
- Category 6
- Material
- Polyvinyl Chloride (PVC), Copper
- Jacket Material
- Polyvinyl Chloride (PVC)
- Cable Configuration
- Straight-through
- Connector Gender on First End
- Male
- Cable Listing
- CM
- Device Supported
- Network Device
- Cable Characteristic
- Patch Cable
- Connector on First End Details
- (1) RJ-45 Network - Male
- Connector Type on First End
- RJ-45 Network - Male
- Connector Type on Second End
- RJ-45 Network - Male
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Connector Gender on Second End
- Male
Dimensions
- Length - Patch Cord
- 1 ft
- Wire Size
- 24 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.