Zoro Homepage

AddOn 1G Media Converter Enclosure - 100% compatible and guaranteed to work

  • Mfr # ADD-ENCLOSURE

  • Zoro # G3442130


product price: $38.39
/ea

Key Features

Width
4.5 in
Depth
1.8 in
Height
5.5 in
Includes
Power Adapter
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ENCLOSURE
Zoro #
G3442130
UPC #
821455056158
Country of Origin
Unknown

Dimensions

Width
4.5 in
Depth
1.8 in
Height
5.5 in

Details

Item
Media Converter Chassis
Includes
Power Adapter
Input Voltage
120 V AC
Package Contents
ADD-ENCLOSURE Media Converter Chassis, Power Adapter
Compatible With
Compatible OEM: Industry Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.