Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 1Gbs 1 Rj-45 To 1 Sfp Media Conv

  • Mfr # ADD-GMCMN-SFP

  • Zoro # G0754611


product price: $72.39
/ea

Key Features

For Use With
Network
Height
5.6 in
Depth
2-1/2 in
Features
Network (RJ-45)
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-GMCMN-SFP
Zoro #
G0754611
UPC #
821455579862
Country of Origin
Unknown

Dimensions

Height
5.6 in
Depth
2-1/2 in
Width
3 in

Details

Item
Transceiver/Media Converter
For Use With
Network
Features
Network (RJ-45)
Power Source
Power Adapter
Number of SFP Slots
1
Expansion Slot Type
SFP
Total Number of Expansion Slots
1
Media Type Supported
Twisted Pair, Optical Fiber
Single Mode/Multi-Mode
Single Mode, Multi-Mode
Network Technology
1000Base-X, 10/100/1000Base-TX
Number of Network (RJ-45) Ports
1
Total Number of Ports
2
Ethernet Technology
Gigabit Ethernet

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.