
Addon 1Gbs 1 Rj-45 To 1 Sfp Media Conv
Mfr # ADD-IGMC-SFP-POE+
Zoro # G0664810
product price: $572.99
/ea
Free Shipping & Returns
Key Features
Plug/Connector Type
Terminal Block
Network (RJ-45)
Yes
Number of Ports
2
Expansion Slot Type
SFP
DVI
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-IGMC-SFP-POE+
Zoro #
G0664810
UPC #
821455495445
Country of Origin
Unknown
Details
Item
Transceiver/Media Converter
Plug/Connector Type
Terminal Block
Network (RJ-45)
Yes
Number of Ports
2
Expansion Slot Type
SFP
DVI
No
Number of PoE+ (RJ-45) Ports
1
Number of SFP Slots
1
PoE Port Type
PSE
Standards
802.3at
Single Mode/Multi-Mode
Multi-Mode, Single Mode
Network Technology
10/100/1000Base-TX
Mounting
Wall, Rail
Media Type Supported
Twisted Pair, Optical Fiber
USB
No
Number of Expansion Slots
1
Ethernet Technology
Gigabit Ethernet
Application
Network, Industrial
Number of Network (RJ-45) Ports
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.