
Addon 1Gbs 1 Rj-45 To 1 St Media Conv
Mfr # ADD-GMCMN-SX-ST
Zoro # G0751680
product price: $97.69
/ea
Free Shipping & Returns
Key Features
Application
Network
Number of Network (RJ-45) Ports
1
Single Mode/Multi-Mode
Multi-Mode
Fiber Optic Wavelength
850 nm
Power Source
Power Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-GMCMN-SX-ST
Zoro #
G0751680
UPC #
821455579886
Country of Origin
Unknown
Dimensions
Fiber Optic Wavelength
850 nm
Details
Item
Transceiver/Media Converter
Application
Network
Number of Network (RJ-45) Ports
1
Single Mode/Multi-Mode
Multi-Mode
Power Source
Power Adapter
Network Technology
1000Base-SX, 10/100/1000Base-TX
Ethernet Technology
Gigabit Ethernet
Max. Distance Supported
1804.46 ft
Network (RJ-45)
Yes
DVI
No
Media Type Supported
Optical Fiber, Twisted Pair
Number of Ports
2
USB
No
Number of ST Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.