
Addon 1Gbs Dual Open Sfp Port Pcie X4 Network Interface Card
Mfr # ADD-PCIE-2SFP
Zoro # G0636460
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Host Interface
PCI Express x4
Serial Port
No
Number of Expansion Slots
2
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-PCIE-2SFP
Zoro #
G0636460
UPC #
821455048115
Country of Origin
Unknown
Details
Item
Gigabit Ethernet Card
Mounting
Plug-in Card
Host Interface
PCI Express x4
Serial Port
No
Number of Expansion Slots
2
Media Type Supported
Optical Fiber
Number of SFP Slots
2
Network (RJ-45)
No
System Requirements
Compatible operating system: Windows, Linux, FreeBSD, VMware.
Expansion Slot Type
SFP
Device Supported
PC
Platform Supported
PC
USB
No
Network Technology
1000Base-LX, 1000Base-SX
Data Transfer Rate
1024 MB/s
Fiber Optic Cable Standard
50/125 µm, 62.5/50 µm, 9 µm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.