Zoro Homepage

Addon 1Gbs Quad Open Sfp Port Pcie X4 Network Interface Card

  • Mfr # ADD-PCIE-4SFP

  • Zoro # G0641169


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Features
Environmentally Friendly
Network (RJ-45)
No
Media Type Supported
Optical Fiber
Network Technology
1000Base-LX, 1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-PCIE-4SFP
Zoro #
G0641169
UPC #
821455048139
Country of Origin
Unknown

Details

Item
Gigabit Ethernet Card
Mounting
Plug-in Card
Features
Environmentally Friendly
Network (RJ-45)
No
Media Type Supported
Optical Fiber
Network Technology
1000Base-LX, 1000Base-SX
Device Supported
PC
Serial Port
No
Platform Supported
PC
Number of Expansion Slots
4
Expansion Slot Type
SFP
Host Interface
PCI Express x8
USB
No
Number of SFP Slots
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.