Zoro Homepage

Addon 1Gbs Single Sc Pcie X1 Nic

  • Mfr # ADD-PCIE-SC-SX-X1

  • Zoro # G0566576


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Thickness
880 mil
Features
Environmentally Friendly
Number of SC Ports
1
Number of Ports
1
Network Technology
1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-PCIE-SC-SX-X1
Zoro #
G0566576
UPC #
821455051627
Country of Origin
Unknown

Dimensions

Thickness
880 mil

Details

Features
Environmentally Friendly
Item
Gigabit Ethernet Card
Number of SC Ports
1
Number of Ports
1
Network Technology
1000Base-SX
USB
No
Network (RJ-45)
No
Host Interface
PCI Express x1
Media Type Supported
Optical Fiber
Mounting
Plug-in Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.