Zoro Homepage

Addon 1M Asc To Lc Os1 Patch Cable

  • Mfr # ADD-ASC-LC-1MS9SMF

  • Zoro # G0732701


product price: $9.35
/ea

Key Features

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x SC/APC Network - Male
Features
Strain Relief
Color
Yellow
Single Mode/Multi-Mode
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ASC-LC-1MS9SMF
Zoro #
G0732701
UPC #
821455560181
Country of Origin
Unknown

Dimensions

Width
11"
Height - Batteries
13"
Clad Dimension
9/125 &micro

Details

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x SC/APC Network - Male
Features
Strain Relief
Color
Yellow
Single Mode/Multi-Mode
Single-mode
Cable Type
Fiber Optic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.