Shop ADD-ON
See all product information
Create Account
Addon 1M Fc (Male) To Lc (Male) Yellow Os2 Duplex Riser Fiber Patch
- Mfr # ADD-LC-FC-1M9SMF
- Zoro # G0681321
product price:Â
$
16.19
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Features
Stranded
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-FC-1M9SMF
- Zoro #
- G0681321
- UPC #
- 821455469552
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OS2
- Connector Type - Patch Cord
- 2 x LC Network - Male
- Features
- Stranded
- Color
- Yellow
- Jacket Type
- Riser
- Single Mode/Multi-Mode
- Single-mode
- Cable Type
- Fiber Optic
- Simplex/Duplex/Multifiber
- Duplex
- Connector Type
- Crossover
- Boot Type
- Standard
- Connection 1 Gender
- Male
- Jacket Material
- Polyvinyl Chloride
- Connection 2 Gender
- Male
- Connector Color
- Black
- Item
- Network Cable
- Simplex/Duplex
- Duplex
- Optical Fiber Type
- OS2
Dimensions
- Height - Batteries
- 13"
- Width
- 11"
- Clad Dimension
- 125 μm
- Core Dimension
- 9 μm
- Cable Length
- 3.28 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.