Zoro Homepage

Addon 1M Hp Compat Om4 Aqua Patch Cable

  • Mfr # BK838A-AO

  • Zoro # G0705298


product price: $12.99
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Height - Batteries
13"
Clad Dimension
50/125 &micro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK838A-AO
Zoro #
G0705298
UPC #
821455344507
Country of Origin
Unknown

Dimensions

Height - Batteries
13"
Clad Dimension
50/125 &micro
Width
11"

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Color
Aqua
Jacket Type
Riser
Single Mode/Multi-Mode
Multi-mode
Features
Physical Contact (PC)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.