Addon 1M Lc (Male) To Lc (Male) Lime Green Om5 Duplex Fiber Patch

  • Mfr # ADD-LC-LC-1M5OM5

  • Zoro # G0022868


product price:  $19.19
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM5
Length - Patch Cord
3.28 ft
Jacket Color
Lime Green
Clad Dimension
125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-LC-LC-1M5OM5
Zoro #
G0022868
UPC #
821456467915
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3.28 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM5
Jacket Color
Lime Green
Cable Type
Fiber Optic
Shielding
No
Features
Physical Contact (PC), Riser Rated
Jacket Type
OFNR, Riser
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-mode
Connector on First End Details
(2) LC Network - Male
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector Gender on First End
Male
Data Transfer Rate
10 Gbit/s
Connector Gender on Second End
Male
Device Supported
Network Device
Connector on Second End Details
(2) LC Network - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.