Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 1M Om1 Orange Duplex Patch Cable

  • Mfr # ADD-LC-MT-1M6MMF

  • Zoro # G0704397


product price: $16.15
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Width
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-LC-MT-1M6MMF
Zoro #
G0704397
UPC #
821455444191
Country of Origin
Unknown

Dimensions

Width
11"
Height - Batteries
13"
Clad Dimension
62.5/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Color
Orange
Jacket Type
Riser
Features
Stranded
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.