Zoro Homepage

Addon 20.00Cm (8.00In) Dvi-D Single Link (18+1 Pin) Male To Vga

  • Mfr # DVIDS2VGAA

  • Zoro # G0642937


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Color
Black
Cable Type
DVI/VGA
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x 19-pin DVI-D Digital Video - Male
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVIDS2VGAA
Zoro #
G0642937
UPC #
821455047415
Country of Origin
Unknown

Dimensions

Width
2 in
Height
7 in

Details

Item
Video Cable
Color
Black
Cable Type
DVI/VGA
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x 19-pin DVI-D Digital Video - Male
Conductor Material
Copper
Device Supported
Video Device
Connector Type on First End
DVI-D Digital Video - Male
Connector Type on Second End
HD-15 - Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.