Addon 20.00Cm (8.00In) Hp Compatible Hdmi Male To Vga Female Black

  • Mfr # H4F02UT#ABA-AO

  • Zoro # G0768742


product price:  $24.39
/ea

Key Features

Cable Length
7.87"
Color
Black
Cable Type
HDMI/VGA
Features
Active
Connection B
1 x 15-pin HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4F02UT#ABA-AO
Zoro #
G0768742
UPC #
821455559154
Country of Origin
Unknown

Dimensions

Cable Length
7.87"
Height
6"
Width
1"

Details

Item
A/V Cable
Color
Black
Cable Type
HDMI/VGA
Features
Active
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x HDMI 1.3 Digital Audio/Video - Male
Compatible With
Monitor
Device Supported
Monitor, Projector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.