Zoro Homepage

Addon 20.00Cm (8.00In) Usb 2.0 (A) Male To Ps/2 Female Grey Adapter

  • Mfr # USB2PS2

  • Zoro # G0572042


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini-DIN (PS/2) - Female
Cable Type
(PS/2)/USB
Device Supported
Keyboard/Mouse
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2PS2
Zoro #
G0572042
UPC #
821455047590
Country of Origin
Unknown

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini-DIN (PS/2) - Female
Cable Type
(PS/2)/USB
Device Supported
Keyboard/Mouse
Conductor Material
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
2 x Mini-DIN (PS/2) - Female
Conductor
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.