Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 20.00Cm (8.00In) Usb 2.0 (A) Male To Rj-45 Female Black Adapter

  • Mfr # USB2NIC

  • Zoro # G0570091


product price: $26.05
/ea

Key Features

Length
7.9"
Color
Black, Gray
Compatible With
PC; PC
Overall Depth
4"
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2NIC
Zoro #
G0570091
UPC #
821455048870
Country of Origin
Unknown

Dimensions

Length
7.9"
Overall Depth
4"
Depth
4 in
Overall Length
7.9 in

Details

Item
Gigabit Ethernet Card
Color
Black, Gray
Compatible With
PC; PC
Number of Ports
1
For Use With
Network
Network Technology
10/100/1000Base-T
Data Transfer Rate
1024 MB/s
Host Interface
USB 2.0 Type A
USB Standard
USB 2.0
Maximum Data Transfer Rate
8-Gbit/s
Platform Supported
PC
Total Number of Ports
1
Device Supported
PC
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.