Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 20.00Cm (8.00In) Vga Male To Female Black Splitter Cable

  • Mfr # VGASPLMFF

  • Zoro # G0571327


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Color
Black
Cable Type
VGA
Connection A
1 x 15-pin HD-15 - Male
Connection B
2 x 15-pin HD-15 - Female
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGASPLMFF
Zoro #
G0571327
UPC #
821455047675
Country of Origin
Unknown

Details

Item
A/V Cable
Color
Black
Cable Type
VGA
Connection A
1 x 15-pin HD-15 - Male
Connection B
2 x 15-pin HD-15 - Female
Conductor Material
Copper
Device Supported
Audio/Video Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.