Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 20Cm (8In) Usb 3.1 Type (C) Male To Hdmi Female White Adapter

  • Mfr # USBC2HDMIW

  • Zoro # G0793102


product price: $42.55
/ea

Key Features

Cable Length
7.87"
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
HDMI Digital Audio/Video - Female
Color
White
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC2HDMIW
Zoro #
G0793102
UPC #
821455540985
Country of Origin
Unknown

Dimensions

Cable Length
7.87"
Height
1 in
Width
3.8 in

Details

Item
A/V Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
HDMI Digital Audio/Video - Female
Color
White
Compatible With
Projector
Cable Type
HDMI/USB
Connector on First End Details
1 x USB 3.1 Type C - Male
Device Supported
Monitor, Notebook, Projector, MacBook, Computer
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.