Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 20Cm (8In) Usb 3.1 Type (C) Male To Vga Female White Adapter

  • Mfr # USBC2VGAW

  • Zoro # G0723796


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Cable Length
7.87 in
Color
White
Cable Type
USB/VGA
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x USB 3.1 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC2VGAW
Zoro #
G0723796
UPC #
821455541166
Country of Origin
Unknown

Dimensions

Cable Length
7.87 in
Width
3.8 in
Height
1 in

Details

Item
A/V Cable
Color
White
Cable Type
USB/VGA
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x USB 3.1 Type C - Male
Device Supported
MacBook, Computer, Notebook, Monitor, Projector
Connector Type on First End
USB 3.1 Type C - Male
Connector Type on Second End
HD-15 - Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.