
Addon 20Cm Usb 3.1 Type (C) Male To 4X Usb 3.0 (A) Female Black
Mfr # USBC24USB3AL-AA
Zoro # G0040672
product price: $9.65
/eaKey Features
Cable Length
8 in
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB Type C - Male
Color
Aluminum
Cable Type
USB/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC24USB3AL-AA
Zoro #
G0040672
UPC #
821456719410
Country of Origin
Unknown
Dimensions
Cable Length
8 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Female
End 2 Connection Type
USB Type C - Male
Color
Aluminum
Cable Type
USB/USB-C
Device Supported
PC, Notebook, MacBook
Connector on Second End Details
USB Type C - Male
Connector on First End Details
4 x USB 3.0 Type A - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.