Addon 20Ft Rj-45 (Male) To Rj-45 (Male) Straight Green Cat6 Utp
- Mfr # ADD-1FSLCAT6-BE
- Zoro # G9720620
product price:Â
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
1 ft
Jacket Color
Blue
Material
Polyvinyl Chloride (PVC), Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-1FSLCAT6-BE
- Zoro #
- G9720620
- UPC #
- 821455886618
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 1 ft
- Wire Size
- 24 AWG
Details
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Clear Claw, Snagless
- Jacket Color
- Blue
- Material
- Polyvinyl Chloride (PVC), Copper
- Jacket Type
- CM
- Shielding
- No
- Jacket Material
- Polyvinyl Chloride (PVC)
- Cable Type
- Category 6
- Features
- Unshielded Twisted Pair (UTP)
- Connector Gender on First End
- Male
- Connector Type on Second End
- RJ-45 Network - Male
- Cable Characteristic
- Patch Cable
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Connector Type on First End
- RJ-45 Network - Male
- Cable Listing
- CM
- Device Supported
- Hub, Media Converter, Switch, Network Device, Router, Patch Panel
- Connector on First End Details
- (1) RJ-45 Network - Male
- Cable Configuration
- Straight-through
- Connector Gender on Second End
- Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.