
Addon 20M Os1 Yellow Duplex Patch Cable
Mfr # ADD-USC-LC-20M9SMF
Zoro # G0712438
product price: $21.99
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
65.62 ft
Jacket Color
Yellow
Jacket Type
OFNR, Riser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-USC-LC-20M9SMF
Zoro #
G0712438
UPC #
821455444061
Country of Origin
Unknown
Dimensions
Length - Patch Cord
65.62 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Jacket Type
OFNR, Riser
Simplex/Duplex/Multifiber
Duplex
Shielding
No
Cable Type
Fiber Optic
Features
Ultra Physical Contact (UPC), Stranded
Single Mode/Multi-Mode
Single-mode
Connector Gender on First End
Male
Connector on First End Details
(2) LC Network - Male
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Connector on Second End Details
(2) SC Network - Male
Cable Configuration
Straight-through
Device Supported
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.