
Addon 25Ft Rj-45 (Male) To Rj-45 (Male) Straight Booted Orange Cat6
Mfr # ADD-25FCAT6-OE
Zoro # G9549166
product price:Â $13.99
/eaKey Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Wire Gauge
24 AWG
Jacket Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-25FCAT6-OE
Zoro #
G9549166
UPC #
821455858646
Country of Origin
Unknown
Details
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Wire Gauge
24 AWG
Jacket Material
Polyvinyl Chloride (PVC)
Color
Orange
Cable Type
Category 6
Material
Polyvinyl Chloride (PVC)
Features
Stranded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.