
Shop ADD-ON
See all product information
Addon 25Ft Rj-45 (Male) To Rj-45 (Male) Yellow Cat6 Utp Pvc Copper
Mfr # ADD-25FCAT6-YW
Zoro # G9697794
product price:Â $13.79
/eaKey Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Features
Stranded
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-25FCAT6-YW
Zoro #
G9697794
UPC #
-
Country of Origin
Unknown
Details
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Features
Stranded
Color
Yellow
Conductor Material
Copper
Wire Gauge
24 AWG
Material
Copper
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.