Zoro Homepage

Addon 25Gbs Dual Open Sfp28 Port Pcie 3.0 X8 Network Interface Card

  • Mfr # ADD-PCIE3-2SFP28

  • Zoro # G9939915


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Mounting
Plug-in Card
Number of Ports
2
Features
Environmentally Friendly
Network Technology
25GBase-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-PCIE3-2SFP28
Zoro #
G9939915
UPC #
821456162186
Country of Origin
Unknown

Details

Item
25Gigabit Ethernet Card
Standards
TAA Compliant
Mounting
Plug-in Card
Number of Ports
2
Features
Environmentally Friendly
Network Technology
25GBase-X
Expansion Slot Type
SFP28
Host Interface
PCI Express 3.0 x8
Device Supported
Server

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.