
Addon 25M Ibm Compat Om3 Patch Cable
Mfr # 88Y6857-AO
Zoro # G0707206
product price: $38.15
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
Riser
Single Mode/Multi-Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88Y6857-AO
Zoro #
G0707206
UPC #
821455344521
Country of Origin
Unknown
Dimensions
Height - Batteries
13"
Clad Dimension
50/125 µ
Width
11"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
Riser
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Color
Aqua
Features
Halogen Free
Simplex/Duplex/Multifiber
Duplex
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.