
Addon 2Ft Rj-45 (Male) To Rj-45 (Male) Straight Booted Orange Cat6
Mfr # ADD-2FCAT6-OE
Zoro # G9551896
product price:Â $6.65
/ea
Sold in multiples of 2 for $13.30
Key Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Material
Copper
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-2FCAT6-OE
Zoro #
G9551896
UPC #
821455858462
Country of Origin
Unknown
Details
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Material
Copper
Color
Orange
Wire Gauge
24 AWG
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Features
Stranded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.