Shop ADD-ON
See all product information
Create Account
Addon 2Ft Rj-45 (Male) To Rj-45 (Male) Straight Yellow Cat6 Utp
- Mfr # ADD-2FCAT6-YW
- Zoro # G0069022
product price:Â
$
5.85
/ea
Sold in multiples of 2 for
$11.70
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Length - Patch Cord
2 ft
Jacket Color
Yellow
Features
Unshielded Twisted Pair (UTP)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-2FCAT6-YW
- Zoro #
- G0069022
- UPC #
- 821456532941
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 2 ft
- Wire Size
- 24 AWG
Details
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless
- Jacket Color
- Yellow
- Features
- Unshielded Twisted Pair (UTP)
- Color
- Yellow
- Shielding
- No
- Jacket Material
- Polyvinyl Chloride (PVC)
- Jacket Type
- CM
- Material
- Copper, Polyvinyl Chloride (PVC)
- Cable Type
- Category 6
- Device Supported
- Network Device
- Cable Listing
- CM
- Connector on First End Details
- (1) RJ-45 Network - Male
- Cable Characteristic
- Patch Cable
- Connector Gender on Second End
- Male
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Connector Gender on First End
- Male
- Cable Configuration
- Straight-through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.