
Addon 2Gb Ddr3-1066Mhz Udimm F/ Dell
Mfr # A3544258-AA
Zoro # G0665039
product price: $54.65
/eaKey Features
Thickness
500 mil
Memory Size
2 GB
Number of Pins
240
CAS Latency
CL7
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3544258-AA
Zoro #
G0665039
UPC #
821455158562
Country of Origin
Unknown
Dimensions
Thickness
500 mil
Memory Size
2 GB
Details
Number of Pins
240
Item
RAM Module
CAS Latency
CL7
Signal Processing
Unbuffered
Memory Technology
DDR3 SDRAM
Error Checking
Non-ECC
Memory Voltage
1.50V
Memory Speed
1066 MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.