Addon 2M Alc (Male) To Lc (Male) Yellow Os2 Simplex Riser Fiber Patch

  • Mfr # ADD-ALC-LC-2MS9SMF

  • Zoro # G0777562


product price:  $7.55
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
6.56 ft
Jacket Color
Yellow
Features
Angled Connector, Molded, Impact Resistant, Pull Resistant Connector, Halogen Free, Strain Relief, Angled Physical Contact (APC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ALC-LC-2MS9SMF
Zoro #
G0777562
UPC #
821455544686
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6.56 ft
Clad Dimension
125 µm
Core Dimension
9 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Features
Angled Connector, Molded, Impact Resistant, Pull Resistant Connector, Halogen Free, Strain Relief, Angled Physical Contact (APC)
Jacket Type
Riser, OFNR
Simplex/Duplex/Multifiber
Simplex
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Shielding
No
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on First End Details
(1) ALC Network - Male
Device Supported
Network Device
Connector Type on Second End
LC Network - Male
Connector on Second End Details
(1) LC Network - Male
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Connector Type on First End
ALC Network - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.