Addon 2M Lc (Male) To Lc (Male) Aqua Om4 Duplex Plenum-Rated Fiber

  • Mfr # ADD-LC-LC-2M5OM4P

  • Zoro # G9996579


product price:  $21.29
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Features
Stranded
Color
Aqua
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-LC-LC-2M5OM4P
Zoro #
G9996579
UPC #
821456088134
Country of Origin
Unknown

Dimensions

Clad Dimension
50/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Features
Stranded
Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Plenum
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.