Addon 2M Lc (Male) To Lc (Male) Aqua Om4 Duplex Riser Fiber Patch

  • Mfr # ADD-LC-LC-2M5OM4-TAA

  • Zoro # G9539576


product price:  $75.95
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
6.56 ft
Jacket Color
Aqua
Single Mode/Multi-Mode
Multi-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-LC-LC-2M5OM4-TAA
Zoro #
G9539576
UPC #
821455405369
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6.56 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Aqua
Single Mode/Multi-Mode
Multi-mode
Features
Stranded, Physical Contact (PC), Laser-optimized
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Jacket Type
OFNR, Riser
Shielding
No
Standards
TAA Compliant
Data Transfer Rate
10 Gbit/s
Connector Type on Second End
LC Network - Male
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connector on First End Details
(2) LC Network - Male
Connector Gender on First End
Male
Device Supported
Switch, Network Device, Hub, Media Converter, Router, Patch Panel
Cable Configuration
Straight-through
Connector Type on First End
LC Network - Male
Connector on Second End Details
(2) LC Network - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.