Addon 2M Lc (Male) To Lc (Male) Orange Om2 Duplex Riser Fiber Patch

  • Mfr # ADD-LC-LC-2M5OM2

  • Zoro # G9594928


product price: $15.95
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM2
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
10 Gbit/s
Jacket Type
Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-LC-LC-2M5OM2
Zoro #
G9594928
UPC #
821455667248
Country of Origin
Unknown

Dimensions

Clad Dimension
50/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM2
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
10 Gbit/s
Jacket Type
Riser
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Color
Orange
Features
Physical Contact (PC)
Simplex/Duplex/Multifiber
Duplex

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.