
Addon 2M Lc (Male) To Lc (Male) Straight Aqua Om3 Duplex Fiber Patch
Mfr # ADD-LC-LC-MB2M5OM4
Zoro # G0004187
product price:Â $14.89
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Boot Type - Data cable
Microboot
Single Mode/Multi-Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-LC-LC-MB2M5OM4
Zoro #
G0004187
UPC #
821455822616
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Boot Type - Data cable
Microboot
Single Mode/Multi-Mode
Multi-mode
Features
Booted
Simplex/Duplex/Multifiber
Duplex
Color
Aqua
Jacket Type
OFNR
Cable Type
Fiber Optic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.