Addon 2M Lc (Male) To Lc (Male) Straight Yellow Os2 Duplex Fiber
- Mfr # ADD-LC-LC-MB2M9SMF
- Zoro # G0005298
product price:Â
$
14.49
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Boot Type - Data cable
Snagless, Microboot
Length - Patch Cord
6.56 ft
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-MB2M9SMF
- Zoro #
- G0005298
- UPC #
- 821455822609
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 6.56 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Details
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OS2
- Boot Type - Data cable
- Snagless, Microboot
- Jacket Color
- Yellow
- Shielding
- No
- Features
- Ultra Physical Contact (UPC), Booted, Stranded
- Single Mode/Multi-Mode
- Single-mode
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Type
- Riser, OFNR
- Cable Type
- Fiber Optic
- Cable Configuration
- Straight-through
- Connector on First End Details
- (2) LC Network - Male
- Connector Gender on First End
- Male
- Device Supported
- Network Device, Transceiver
- Connector Gender on Second End
- Male
- Cable Characteristic
- Patch Cable
- Connector on Second End Details
- (2) LC Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.