
Addon 2M Lc (Male) To Lc (Male) Yellow Os2 Duplex Riser Fiber Patch
Mfr # ADD-LC-LC-2M9SMF-TAA
Zoro # G9593957
product price:Â $24.79
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
6.56 ft
Jacket Color
Yellow
Shielding
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-LC-LC-2M9SMF-TAA
Zoro #
G9593957
UPC #
821455627921
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6.56 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Shielding
No
Cable Type
Fiber Optic
Jacket Type
Riser, OFNR
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Single-mode
Standards
TAA Compliant
Features
Stranded, Ultra Physical Contact (UPC)
Connector Type on First End
LC Network - Male
Connector on Second End Details
(2) LC Network - Male
Cable Configuration
Straight-through
Connector Type on Second End
LC Network - Male
Device Supported
Network Device, Transceiver
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on First End Details
(2) LC Network - Male
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.