This item is Discontinued.

Add-On Addon 2M Lc/Mt-Rj M/M Yellow Om1 Duplex Riser-Rated Fiber Patch Cable ADD-LC-MTRJ-2M6MMFK-YW

Addon 2M Lc/Mt-Rj M/M Yellow Om1 Duplex Riser-Rated Fiber Patch Cable (Discontinued)

  • Mfr # ADD-LC-MTRJ-2M6MMFK-YW
  • Zoro # G9872609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-LC-MTRJ-2M6MMFK-YW
Zoro #
G9872609
UPC #
821456226529
Country of Origin
Unknown

Dimensions

Clad Dimension
62.5/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
100 Mbit/s
Cable Type
Fiber Optic
Color
Yellow
Simplex/Duplex/Multifiber
Duplex
Features
Physical Contact (PC)
Single Mode/Multi-Mode
Multi-mode
Jacket Type
Riser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.