Zoro Homepage

Addon 2M Mpo Om4 Aqua Duplex Patch Cable

  • Mfr # ADD-MPOMPO-2M5OM4

  • Zoro # G0736822


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Length - Patch Cord
6.56 ft
Cable Type
Fiber Optic
Category - Data Cable
OM4
Features
Physical Contact (PC), Stranded
Clad Dimension
125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-MPOMPO-2M5OM4
Zoro #
G0736822
UPC #
821455591802
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6.56 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Cable Type
Fiber Optic
Category - Data Cable
OM4
Features
Physical Contact (PC), Stranded
Single Mode/Multi-Mode
Multi-mode
Item - Data Cable
Network Cable
Shielding
No
Jacket Type
Riser, OFNR
Jacket Color
Aqua
Device Supported
Switch, Network Device, Patch Panel, Router, Media Converter, Hub
Connector Gender on Second End
Female
Connector Gender on First End
Female
Connector on First End Details
(1) MPO Network - Female
Cable Configuration
Crossover
Cable Characteristic
Patch Cable
Connector on Second End Details
(1) MPO Network - Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.