
Addon 2M Om4 Aqua Duplex Fanout Cable
Mfr # ADD-MPO-4LC2M5OM4
Zoro # G0704561
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
Color
Green; Aqua
Cable Length
6.56 ft
Features
Laser-optimized, Physical Contact (PC), Stranded
Shielded / Unshielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-MPO-4LC2M5OM4
Zoro #
G0704561
UPC #
821455444184
Country of Origin
Unknown
Dimensions
Cable Length
6.56 ft
Core/Cladding Diameter
50/125 µm
Details
Cable Type
Fiber Optic
Color
Green; Aqua
Item
Network Cable
Features
Laser-optimized, Physical Contact (PC), Stranded
Shielded / Unshielded
Unshielded
Cable Characteristic
Fan-out Cable
Connector on Second End Details
8 x LC Network - Male
Jacket Type
Riser
Cable Configuration
Straight-through
Connector on First End Details
(1) MPO Network - Female
Device Supported
Network Device
Fiber Optic Mode
Multi-mode
Fiber Category
OM4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.