Zoro Homepage

Addon 3.05M (10.00Ft) Usb 2.0 (A) Male To Female Black Extension Cable

  • Mfr # USBEXTAA10FB

  • Zoro # G0576656


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Cable Length
10 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBEXTAA10FB
Zoro #
G0576656
UPC #
821455054727
Country of Origin
Unknown

Dimensions

Cable Length
10 ft
Height
7.5 in
Width
4.5 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Cable Type
USB
Conductor
Copper
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.